• The item cannot be ordered due to missing prices.

Screw-on toolholder set 20 mm

Article no.: 265130 20

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Application type right-hand
Standard Works standard
ISO code toolholder SCLCR 2020K09; SDJCR 2020K11; SSSCR 2020K12
suitable indexable insert CC.. 09T3..; DC.. 11T3..; SC.. 1204
Functional width L4 25 mm
Head length L1 17 mm; 20.5 mm; 27 mm
Overall length L 125 mm
Spare part 269981 2
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 265130 20
EAN / GTIN 4045197941794
Manufacturer number 265130 20

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart