{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of product | Indexable insert for turning |
Article number | 261459 HB725-1 | |
EAN / GTIN | 4062406766153 | |
Manufacturer number | 261459 HB725-1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() VC.T 160408 HB725-1 |
||||||
Corner radius | 0.8 mm | 0.8 mm | ||||
ISO code indexable insert | VCMT 160408 | VCMT 160408 | ||||
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | ||||
Tool material | Carbide | Carbide | ||||
Grade | HB7020 | HB7140-1 | ||||
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | ||||
Main application | P | M |