{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VCMT 160408 | |
Corner radius | 0.8 mm | |
Grade | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | SM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 120 m/min - 350 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 261459 HB7020 | |
EAN / GTIN | 4045197699848 | |
Manufacturer number | 261459 HB7020 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
VC.T 160408, Grade: HB7020 |
|||||||||
Number of changes/inserts | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
ISO code indexable insert | VCMT 160408 | VCMT 160408 | VCMT 160408 | VCMT 160408 | VCMT 160408 | VCMT 160408 | VCMT 160408 | VCMT 160408 | VCMT 160408 |
Cutting conditions | slightly interrupted | continuous | continuous | slightly interrupted | heavily interrupted | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.3 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.2 mm - 4 mm | 0.5 mm - 2.5 mm |
Chip breaker | SM | SM | VM | VM | SM | MM | PM | UM1 | VM |
Cutting speed vc main application | 120 m/min - 350 m/min | 120 m/min - 440 m/min | 80 m/min - 260 m/min | 60 m/min - 230 m/min | 100 m/min - 320 m/min | 50 m/min - 200 m/min | 100 m/min - 280 m/min | 50 m/min - 250 m/min | 70 m/min - 240 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |