• The item cannot be ordered due to missing prices.

Screw-on toolholder 12/07 mm

Article no.: 261307 12/07
  • Standard: Works standard
  • Through-coolant: no

Product details

Technical Data

Shank size 12 mm
Insert size 7 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder SVLCR/L 1212F07
suitable indexable insert VC.. 0702..
Functional width L4 16 mm
Head length L1 18 mm
Overall length L 80 mm
Pack of insert screws 269028 27
Setting angle κ 107.5 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261307 12/07
EAN / GTIN 4045197948366
Manufacturer number 261307 12/07

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart