• The item cannot be ordered due to missing prices.

Screw-on toolholder, left-hand, Shank size / insert size: 10/07mm

Article no.: 261307 10/07

Select article variation and quantity

Shank size / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 10 mm
Insert size 7 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder SVLCR/L 1010E07
suitable indexable insert VC.. 0702..
Functional width L4 12 mm
Head length L1 15 mm
Overall length L 70 mm
Pack of insert screws 269028 27
Setting angle κ 107.5 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261307 10/07
EAN / GTIN 4045197948359
Manufacturer number 261307 10/07

Downloads & documents

Compare with similar products

This article


Recommendations


Screw-on toolholder, left-hand, Shank size / insert size: 10/07mm

Screw-on toolholder, left-hand, Shank size / insert size: 10/07mm

on request
In stock
9 pieces in stock
604,93  DKK
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
604,93  DKK
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
886,54  DKK
plus VAT at the current rate Prices plus delivery costs
Application External longitudinal turning; External longitudinal turning External longitudinal turning; External longitudinal turning External longitudinal turning; External longitudinal turning Plandrejning; Langsgående drejning, udvendigt Plandrejning; Langsgående drejning, udvendigt Plandrejning; Langsgående drejning, udvendigt
ISO code toolholder SVLCR/L 1010E07 SCLCR/L 1010E06 SDHCR/L 1010E07 SDJCR/L 1010E07 SCSCR/L 1010E06 SCLCL 1010E06; SDJCL 1010E07; SSSCL1010E09
Head length L1 15 mm 10 mm 7 mm 13 mm 12 mm 10 mm; 13 mm; 21 mm
suitable indexable insert VC.. 0702.. CC.. 0602.. DC.. 0702.. DC.. 0702.. CC.. 0602.. CC.. 0602..; DC.. 0702..; SC.. 09T3
Application type left-hand left-hand left-hand Venstre Venstre Venstre
Functional width L4 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm
Type of product Boring bar Boring bar Boring bar Skærholder Skærholder Skærholder

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart