{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TCGT 16T304 | |
Corner radius | 0.4 mm | |
Type | HU7310 | |
Tool material | Carbide | |
Main application | N | |
Cutting conditions | continuous | |
Chip breaker | AM | |
Tolerance | G | |
Cutting depth ap | 0.1 mm - 4 mm | |
Feed f | 0.05 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 350 m/min - 600 m/min | |
Coating | uncoated | |
Number of changes/inserts | 3 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260986 HU7310 | |
EAN / GTIN | 4045197671127 | |
Manufacturer number | 260986 HU7310 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |