• The item cannot be ordered due to missing prices.

Alternative article:

Indexable insert for turning TC.T 16T304, for medium machining, Grade: HB7140-1

Article no.: 260986 HB7140-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TCMT 16T304
Corner radius 0.4 mm
Grade HB7140-1
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker VM
Tolerance M
Cutting depth ap 0.5 mm - 2.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 60 m/min - 230 m/min
Number of changes/inserts 3
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260986 HB7140-1
EAN / GTIN 4045197819352
Manufacturer number 260986 HB7140-1

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


Indexable insert for turning TC.T 16T304, for medium machining, Grade: HB7140-1

Indexable insert for turning TC.T 16T304, for medium machining, Grade: HB7140-1

Number of changes/inserts 3 3 3 3 3 3 3 3
ISO code indexable insert TCMT 16T304 TCMT 110204 TCMT 16T304 TCMT 110204 TCMT 110204 TCMT 16T304 TCMT 110204 TCMT 16T304
Cutting conditions slightly interrupted continuous continuous slightly interrupted slightly interrupted slightly interrupted slightly interrupted slightly interrupted
Grade HB7140-1 HB7120-1 HB7120-1 HB7140-1 HBT130 HBT130 HB7130-2 HB7130-2
Chip breaker VM VM VM VM MM MM VM VM
Feed f 0.1 mm/rev. - 0.3 mm/rev. 0.1 mm/rev. - 0.4 mm/rev. 0.1 mm/rev. - 0.4 mm/rev. 0.1 mm/rev. - 0.3 mm/rev. 0.05 mm/rev. - 0.35 mm/rev. 0.05 mm/rev. - 0.35 mm/rev. 0.1 mm/rev. - 0.4 mm/rev. 0.1 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 60 m/min - 230 m/min 80 m/min - 260 m/min 80 m/min - 260 m/min 60 m/min - 230 m/min 50 m/min - 200 m/min 50 m/min - 200 m/min 70 m/min - 240 m/min 70 m/min - 240 m/min

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart