{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TCGT 110202 | |
Corner radius | 0.2 mm | |
Grade | HU7310 | |
Tool material | Carbide | |
Main application | N | |
Cutting conditions | continuous | |
Chip breaker | AM | |
Toleranz | G | |
Cutting depth ap | 0.1 mm - 4 mm | |
Feed f | 0.05 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 350 m/min - 600 m/min | |
Coating | uncoated | |
Number of changes/inserts | 3 | |
Finishing/roughing assignment | Finishing; Roughing; Finishing; Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 260980 HU7310 | |
EAN / GTIN | 4045197670885 | |
Manufacturer number | 260980 HU7310 |