• The item cannot be ordered due to missing prices.

Boring bar HSS 10/11 mm

Article no.: 260923 10/11
  • Boring depth up to: 5×D
  • Tool material: HSS
  • Standard: Works standard
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ Ds 10 mm
Insert size 11 mm
Application type left-hand
Boring depth up to 5×D
Tool material HSS
Standard Works standard
Through-coolant yes
ISO code toolholder AH10K STFCR/L11
Setting angle κ 90 degrees
suitable indexable insert TC.. 1102..
Minimum pre-drill ⌀ Dmin 12 mm
Centre offset L3 7 mm
Clamping height L2 9 mm
Head length L1 16 mm
Overall length L 125 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260923 10/11
EAN / GTIN 4045197653475
Manufacturer number 260923 10/11

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart