{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 20 mm | |
Insert size | 11 mm | |
Application type | right-hand | |
Boring depth up to | 3×D | |
Norm | DIN 8024 | |
Through-coolant | yes | |
ISO code toolholder | A20R SDQCR/L11 | |
Setting angle κ | 107.5 degrees | |
suitable indexable insert | DC.. 11T3.. | |
Minimum pre-drill ⌀ Dmin | 26 mm | |
Centre offset L3 | 13 mm | |
Clamping height L2 | 18 mm | |
Overall length L | 200 mm | |
Overhang L1 | 60 mm | |
Pack of insert screws | 269028 8 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 260340 20/11 | |
EAN / GTIN | 4045197877826 | |
Manufacturer number | 260340 20/11 |