• The item cannot be ordered due to missing prices.

GARANT Master Eco screw-on toolholder short, left-hand, Shank / insert size: 16/11mm

Article no.: 260291 16/11

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: DIN ISO 5610
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Eco
Shank size 16 mm
Insert size 11 mm
Application type left-hand
Standard DIN ISO 5610
Through-coolant yes
ISO code toolholder SDJCR/L 1616F11
suitable indexable insert DC.. 11T3..
Functional width L4 20 mm
Head length L1 30 mm
Overall length L 80 mm
Pack of insert screws 269023 3
Shim 269007 1
Shim screw 269013 6
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Screw-on toolholder

Identification & Classification

Article number 260291 16/11
EAN / GTIN 4067263122449
Manufacturer number 260291 16/11
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Highly efficient cooling directly on the cutting edge and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holder No. 319006 − 311936 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

From the same series "Master Eco" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart