• The item cannot be ordered due to missing prices.

CCMT 09T308 wiper CA025P

Article no.: 260100 CA025P

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CCMT 09T308
    Corner radius 0.8 mm
    Grade CA025P
    Tool material Carbide
    Coating coated
    Main application P
    Cutting conditions slightly interrupted
    Chip breaker WP
    Tolerance M
    Cutting depth ap 0.5 mm - 2.5 mm
    Feed f 0.05 mm/rev. - 0.25 mm/rev.
    Cutting speed vc main application 80 m/min - 330 m/min
    Number of changes/inserts 2
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 260100 CA025P
    EAN / GTIN 4960664878048

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart