• The item cannot be ordered due to missing prices.

CC.T 09T302 CCX

Article no.: 260096 CCX

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CCMT 09T302
    Corner radius 0.2 mm
    Grade CCX
    Tool material Cermet
    Coating coated
    Main application P
    Cutting conditions continuous
    Chip breaker PP
    Tolerance M
    Cutting depth ap 0.1 mm - 0.8 mm
    Feed f 0.05 mm/rev. - 0.3 mm/rev.
    Cutting speed vc main application 120 m/min - 310 m/min
    Number of changes/inserts 2
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 260096 CCX
    EAN / GTIN 4960664911219

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart