• The item cannot be ordered due to missing prices.

Boring bar carbide 12/06 mm

Article no.: 260017 12/06
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: DIN 8024
  • Through-coolant: yes

Offers

Set with price advantage

Product details

Technical Data

Shank ⌀ Ds 12 mm
Insert size 6 mm
Application type left-hand
Boring depth up to 8×D
Tool material Carbide
Standard DIN 8024
Through-coolant yes
ISO code toolholder E12M SCLCR/L06
Setting angle κ 95 degrees
suitable indexable insert CC.. 0602..
Minimum pre-drill ⌀ Dmin 14 mm
Centre offset L3 8 mm
Clamping height L2 11.5 mm
Head length L1 10 mm
Overall length L 150 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260017 12/06
EAN / GTIN 4045197651907
Manufacturer number 260017 12/06

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank ⌀ / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart