• The item cannot be ordered due to missing prices.

CC.T 060204, Grade: HB7020

Article no.: 260052 HB7020

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCMT 060204
Corner radius 0.4 mm
Grade HB7020
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker SS
Tolerance M
Cutting depth ap 0.2 mm - 2.5 mm
Feed f 0.05 mm/rev. - 2.5 mm/rev.
Cutting speed vc main application 150 m/min - 400 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260052 HB7020
EAN / GTIN 4045197699282
Manufacturer number 260052 HB7020

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


CC.T 060204, Grade: HB7020

CC.T 060204, Grade: HB7020

Corner radius 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm
ISO code indexable insert CCMT 060204 CCMT 060204 CCMT 060204 CCMT 060204 CC.T 060202
Cutting conditions slightly interrupted continuous heavily interrupted slightly interrupted slightly interrupted
Cutting depth ap 0.2 mm - 2.5 mm 0.2 mm - 2.5 mm 0.2 mm - 2.5 mm 0.2 mm - 1 mm 0.4 mm - 2 mm
Chip breaker SS SS SS WSS PF
Feed f 0.05 mm/rev. - 2.5 mm/rev. 0.05 mm/rev. - 0.25 mm/rev. 0.05 mm/rev. - 0.25 mm/rev. 0.15 mm/rev. - 0.3 mm/rev. 0.1 mm/rev. - 0.3 mm/rev.
Main application P P P P P

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart