• The item cannot be ordered due to missing prices.

Screw-on toolholder 20/09 mm

Article no.: 260007 20/09

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Shank size 20 mm
    Insert size 9 mm
    Application type left-hand
    Standard Works standard
    Through-coolant no
    ISO code toolholder SCLCR/L 2020K09
    suitable indexable insert CC.. 09T3..
    Functional width L4 25 mm
    Head length L1 17 mm
    Overall length L 125 mm
    Pack of insert screws 269028 2
    Shim 269005 1
    Shim screw 269013 2
    Setting angle κ 95 degrees
    Application External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 260007 20/09
    EAN / GTIN 4045197651730
    Manufacturer number 260007 20/09

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart