{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 20 mm | |
Application type | left-hand | |
Standard | Works standard | |
ISO code toolholder | SCLCL 2020K09; SCSCL 2020K09 | |
suitable indexable insert | CC.. 09T3.. | |
Functional width L4 | 25 mm | |
Head length L1 | 17 mm | |
Overall length L | 125 mm | |
Spare part | 269981 4 | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 265111 20 | |
EAN / GTIN | 4045197941954 | |
Manufacturer number | 265111 20 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |