{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 3 AF | |
Thread | M5 | |
Length L | 18 mm | |
Tightening torque | 3.5 Nm | |
Type of product | Screw |
Article number | 259023 1 | |
EAN / GTIN | 4062406246358 | |
Manufacturer number | 259023 1 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Set of screws 10 pieces 1 |
|||
Drive | 3 AF | TX8 | |
Tightening torque | 3.5 | 2.5 | |
Thread | M5 | M3.5 | |
Contents | 10 pieces | ||
Length L | 18 | 9 | |
Type of product | Screw | Screw | Screw |