• The item cannot be ordered due to missing prices.

Set of screws 10 pieces, Type: 2

Article no.: 259023 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive 3 AF
Thread M6
Length L 10 mm
Tightening torque 3 Nm
Type of product Screw

Identification numbers & Classifications

Article number 259023 2
EAN / GTIN 4062406246372
Manufacturer number 259023 2

Downloads & documents

Compare with similar products

This article


Recommendations


Set of screws 10 pieces, Type: 2

Set of screws 10 pieces, Type: 2

Drive 3 AF TX15
Tightening torque 3 Nm 2.5 Nm
Thread M6 M3.5
Contents 10 pieces
Length L 10 mm 11 mm
Type of product Screw Screw Screw

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart