VNGA 160404, PT600M, Application range: HART

Article no.: 255856 HART
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  4,285.18 / Piece
  • from 10 Piece
    INR  3,570.19 / Piece
on request
In stock Available in 11-14 working days
90 pieces in stock 90 pieces available in 11-14 working days

Select article variation and quantity

Application range Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Scope of application HART
ISO code indexable insert VNGA 160404
Corner radius 0.4 mm
Type PT600M
Tool material Ceramic
Cutting conditions continuous
Chamfer S02025
Cutting depth ap 0.1 mm - 0.9 mm
Feed f 0.1 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 80 m/min - 200 m/min
Number of changes/inserts 4
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification & Classification

Article number 255856 HART
EAN / GTIN 4960664546657
Manufacturer number TCV08001
Manufacturer KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Application Table

Steel < 55 HRC
H
200
Steel < 60 HRC
H
160
Steel < 67 HRC
H
140
continuous
 
dry
 
Steel < 55 HRC
H
Steel < 60 HRC
H
Steel < 67 HRC
H
GG(G)
K

Description

Version:

MEGACOAT coated ceramic inserts.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart