VNGA 160404, PT600M, Application range: GG

Article no.: 255856 GG
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock Available in 11-14 working days
24 pieces in stock 24 pieces available in 11-14 working days

Select article variation and quantity

Application range Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Scope of application GG
ISO code indexable insert VNGA 160404
Corner radius 0.4 mm
Type PT600M
Tool material Ceramic
Cutting conditions continuous; heavily interrupted; slightly interrupted
Chamfer T02025
Cutting depth ap 0.5 mm - 2.5 mm
Feed f 0.15 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 150 m/min - 550 m/min
Number of changes/inserts 4
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification & Classification

Article number 255856 GG
EAN / GTIN 4960664546664
Manufacturer number TCV08002
Manufacturer KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Application Table

GG(G)
K
550
continuous
 
dry
 
Steel < 55 HRC
H
Steel < 60 HRC
H
Steel < 67 HRC
H
GG(G)
K

Description

Version:

MEGACOAT coated ceramic inserts.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart