• The item cannot be ordered due to missing prices.

RNGN 120700 S

Article no.: 255774 S

Select article variation and quantity

Application range Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application range S
ISO code indexable insert RNGN 120700
Grade KU7415
Tool material Ceramic
Main application S
Cutting conditions slightly interrupted
Cutting edge version 0.05 mm×20°
Cutting depth ap 0.1 mm - 1 mm
Feed f 0.3 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 300 m/min
Number of changes/inserts 16
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 255774 S
EAN / GTIN 4045197815552
Manufacturer number 255774 S

Application Table

Ti > 850 N/mm²
S
300
continuous
 
irregular
 
interrupted
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart