{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 32 mm | |
Insert size | 12 mm | |
Application type | right-hand | |
Standard | DIN ISO 5610 | |
Through-coolant | no | |
ISO code toolholder | CRSNR/L 3225P12 | |
suitable indexable insert | RN.. 1207.. | |
Functional width L4 | 32 mm | |
Head length L1 | 34 mm | |
Overall length L | 170 mm | |
Shim | 259031 43 | |
Shim screw | 259025 2 | |
Clamp | 259035 3 | |
Washer for clamp | 259041 1 | |
Setting angle κ | 90 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 255795 32/12 | |
EAN / GTIN | 4045197799111 | |
Manufacturer number | 255795 32/12 |