• The item cannot be ordered due to missing prices.

RNGN 120700 HART

Article no.: 255770 HART

Select article variation and quantity

Application range Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application range HART
ISO code indexable insert RNGN 120700
Grade KB7205
Tool material Ceramic
Main application H
Secondary application K
Cutting conditions continuous
Cutting edge version 0.1 mm×20°
Cutting depth ap 0.1 mm - 0.8 mm
Feed f 0.05 mm/rev. - 0.15 mm/rev.
Cutting speed vc main application 180 m/min - 250 m/min
Cutting speed vc secondary application 250 m/min
Number of changes/inserts 16
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 255770 HART
EAN / GTIN 4045197511652
Manufacturer number 255770 HART

Application Table

Steel < 55 HRC
H
250
Steel < 60 HRC
H
210
Steel < 65 HRC
H
190
Steel < 67 HRC
H
180
GG(G)
K
250
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart