• The item cannot be ordered due to missing prices.

Boring bar set, steel, without IC 3

Article no.: 255160 3

Select article variation and quantity

Type Unit price incl. VAT
  • Boring depth up to: 3×D
  • Tool material: Steel
  • Standard: DIN 8024
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application type right-hand
Boring depth up to 3×D
Tool material Steel
Standard DIN 8024
Through-coolant no
ISO code toolholder S25S PCLNR12; S32S PDUNR15; S25R PWLNR08
suitable indexable insert CN.. 1204..; DN..1506..; WN.. 0804..
Minimum pre-drill ⌀ Dmin 32 mm; 40 mm; 32 mm
Centre offset L3 17 mm; 22 mm; 17 mm
Clamping height L2 24 mm; 31 mm; 24 mm
Overall length L 250 mm; 250 mm; 200 mm
Spare part 259981 12
Type of product Boring bar

Identification numbers & Classifications

Article number 255160 3
EAN / GTIN 4062406609474
Manufacturer number 255160 3

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart