• The item cannot be ordered due to missing prices.

Boring bar set, steel, without IC 1

Article no.: 255160 1

Select article variation and quantity

Type Unit price incl. VAT
  • Boring depth up to: 3×D
  • Tool material: Steel
  • Standard: DIN 8024
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application type right-hand
Boring depth up to 3×D
Tool material Steel
Standard DIN 8024
Through-coolant no
ISO code toolholder S16R PCLNR09; S20S PDUNR11; S16M PWLNR06
suitable indexable insert CN.. 09T3..; DN.. 1104..; WN.. 0604..
Minimum pre-drill ⌀ Dmin 20 mm; 25 mm; 20 mm
Centre offset L3 11 mm; 13 mm; 11 mm
Clamping height L2 15.25 mm; 19 mm; 15.25 mm
Overall length L 200 mm; 250 mm; 150 mm
Spare part 259981 10
Type of product Boring bar

Identification numbers & Classifications

Article number 255160 1
EAN / GTIN 4062406609450
Manufacturer number 255160 1

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart