• The item cannot be ordered due to missing prices.

Screw-on toolholder set 32 mm

Article no.: 255120 32
New product

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Standard: Works standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 32 mm
Application type right-hand
Standard Works standard
ISO code toolholder PCLNR 3232P16; PDJNR 3232P15
suitable indexable insert CN.. 1606..; DN.. 1506..
Functional width L4 40 mm
Head length L1 40 mm
Overall length L 170 mm
Spare part 259981 9
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 255120 32
EAN / GTIN 4062406609412
Manufacturer number 255120 32

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart