• The item cannot be ordered due to missing prices.

Screw-on toolholder set 16 mm

Article no.: 255120 16
  • Standard: Works standard

Product details

Technical Data

Shank size 16 mm
Application type right-hand
Standard Works standard
ISO code toolholder PCLNR 1616H09; PDJNR 1616H11;
suitable indexable insert CN.. 09T3..; DN.. 1104..
Functional width L4 20 mm
Head length L1 22 mm; 25 mm
Overall length L 100 mm
Spare part 259981 7
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 255120 16
EAN / GTIN 4062406383084
Manufacturer number 255120 16

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart