{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 20 mm | |
Application type | right-hand | |
Standard | Works standard | |
ISO code toolholder | PCLNR 2020K12; PCSNR 2020K12 | |
suitable indexable insert | CN.. 1204.. | |
Functional width L4 | 25 mm | |
Head length L1 | 28 mm | |
Overall length L | 125 mm | |
Spare part | 259981 5 | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 255110 20 | |
EAN / GTIN | 4045197941862 |