Screw-on toolholder set, right-hand, Shank size: 16mm

Article no.: 255110 16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
118 pieces in stock 118 pieces available in 11-14 working days

Select article variation and quantity

Shank size (mm) Unit price incl. VAT

Availability

  • Standard: Works standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 16 mm
Application type right-hand
Standard Works standard
ISO code toolholder PCLNR 1616H09; PCSNR 1616H09
suitable indexable insert CN.. 09T3..
Functional width L4 20 mm
Head length L1 25 mm; 22 mm
Overall length L 100 mm
Spare part 259981 4
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 255110 16
EAN / GTIN 4045197941855
Manufacturer number 255110 16
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart