• The item cannot be ordered due to missing prices.

WNMG 080408, Grade: HB7120-1

Article no.: 251964 HB7120-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WNMG 080408
Corner radius 0.8 mm
Grade HB7120-1
Tool material Carbide
Main application M
Cutting conditions continuous
Chip breaker VS
Cutting depth ap 0.3 mm - 2 mm
Feed f 0.1 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 90 m/min - 290 m/min
Number of changes/inserts 6
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251964 HB7120-1
EAN / GTIN 4045197820143
Manufacturer number 251964 HB7120-1

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


WNMG 080408, Grade: HB7120-1

WNMG 080408, Grade: HB7120-1

Number of changes/inserts 6 6
ISO code indexable insert WNMG 080408 WNMG 060408
Cutting depth ap 0.3 mm - 2 mm 0.3 mm - 2 mm
Grade HB7120-1 HB7120-1
Chip breaker VS VS
Main application M M
Type of product Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart