• The item cannot be ordered due to missing prices.

Indexable insert for turning WNMG 080408, for finish machining, Grade: HB7010-1

Article no.: 251964 HB7010-1

Select article variation and quantity

Grade Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO-Code Wendeschneidplatte WNMG 080408
Eckenradius 0.8 mm
Sorte HB7010-1
Schneidstoff Carbide
Hauptanwendung P
Schnittbedingung continuous
Spanbrecher SS
Cutting depth ap 0.3 mm - 2 mm
Vorschub f 0.1 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 150 m/min - 500 m/min
Number of changes/inserts 6
Schlicht/Schrupp-Zuordnung Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 251964 HB7010-1
EAN / GTIN 4045197780300
Manufacturer number 251964 HB7010-1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart