• The item cannot be ordered due to missing prices.

GARANT Master Eco lever lock toolholder short, right-hand, Shank / insert size: 25/06mm

Article no.: 251910 25/06

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Eco
Shank size 25 mm
Insert size 6 mm
Application type right-hand
Standard DIN ISO 5610
Through-coolant yes
ISO code toolholder PWLNR/L 2525H06
suitable indexable insert WN.. 0604..
Functional width L4 32 mm
Head length L1 30 mm
Overall length L 100 mm
Shim 259031 47
Lever 259015 16
Lever screw 259018 16
Spring 259046 5
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product QuickTurn clamping toolholder

Identification numbers & Classifications

Article number 251910 25/06
EAN / GTIN 4062406733902
Manufacturer number 251910 25/06

Description

Version:

Highly efficient cooling directly on the cutter and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holders No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

From the same series "Master Eco" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart