This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

VNMG 160404, Grade: CA025P

Article no.: 251752 CA025P

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VNMG 160404
Corner radius 0.4 mm
Grade CA025P
Tool material Carbide
Coating CVD
Main application P
Cutting conditions slightly interrupted
Chip breaker PQ
Cutting depth ap 0.2 mm - 2.5 mm
Feed f 0.13 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 105 m/min - 435 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251752 CA025P
EAN / GTIN 4960664857715
Manufacturer number TMH00058

Application Table

continuous
 
irregular
 

Downloads & documents

Compare with similar products

This article


Recommendations


VNMG 160404, Grade: CA025P

VNMG 160404, Grade: CA025P

Number of changes/inserts 4 4 4 4 4
Corner radius 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm
ISO code indexable insert VNMG 160404 VNMG 160404 VNMG 160404 VNMG 160404 VNMG 160404
Cutting conditions slightly interrupted slightly interrupted continuous heavily interrupted slightly interrupted
Grade CA025P HB7020 HB7010-1 HB7035-1 HBT020
Chip breaker PQ SS SS SS PF
Feed f 0.13 mm/rev. - 0.4 mm/rev. 0.08 mm/rev. - 0.4 mm/rev. 0.08 mm/rev. - 0.4 mm/rev. 0.08 mm/rev. - 0.4 mm/rev. 0.1 mm/rev. - 0.4 mm/rev.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart