• The item cannot be ordered due to missing prices.

Boring bar, steel, left-hand, Shank ⌀ / insert size: 32/16mm

Article no.: 251729 32/16

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT

Availability

  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 32 mm
Insert size 16 mm
Application type left-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A32S MVZNR/L 16
Setting angle κ 95 degrees
suitable indexable insert VN.. 1604..
Minimum pre-drill ⌀ Dmin 48 mm
Centre offset L3 30 mm
Clamping height L2 31 mm
Usable depth T 14 mm
Overall length L 250 mm
Overhang L1 96 mm
Shim 259031 39
Shim screw 259025 3
Clamping claw 259038 2
Screw for clamp 259021 4
Application Internal longitudinal turning
Type of product Boring Bar

Identification & Classification

Article number 251729 32/16
EAN / GTIN 4045197868275
Manufacturer number 251729 32/16
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart