{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 40 mm | |
Insert size | 16 mm | |
Application type | left-hand | |
Boring depth up to | 3×D | |
Standard | Works standard | |
Through-coolant | yes | |
ISO code toolholder | A40T MVZNR/L 16 | |
Setting angle κ | 95 degrees | |
suitable indexable insert | VN.. 1604.. | |
Minimum pre-drill ⌀ Dmin | 57 mm | |
Centre offset L3 | 35 mm | |
Clamping height L2 | 38.5 mm | |
Usable depth T | 15 mm | |
Overall length L | 300 mm | |
Overhang L1 | 120 mm | |
Shim | 259031 39 | |
Shim screw | 259025 3 | |
Clamping claw | 259038 2 | |
Screw for clamp | 259021 4 | |
Application | Internal longitudinal turning | |
Type of product | Boring Bar |
Article number | 251729 40/16 | |
EAN / GTIN | 4045197868282 | |
Manufacturer number | 251729 40/16 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |