{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TNMG 160408 | |
Corner radius | 0.8 mm | |
Grade | PV720 | |
Tool material | Cermet | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | PG | |
Cutting depth ap | 1 mm - 4.5 mm | |
Feed f | 0.15 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 110 m/min - 490 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 251583 PV720 | |
EAN / GTIN | 4960664725434 | |
Manufacturer number | TLD06251 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
TNMG 160408, Grade: PV720 |
||||||
Number of changes/inserts | 6 | 6 | 6 | 6 | 6 | 6 |
ISO code indexable insert | TNMG 160408 | TNMG 160408 | TNMG 160408 | TNMG 160408 | TNMG 160408 | TNMG 160408 |
Cutting conditions | continuous | slightly interrupted | continuous | heavily interrupted | slightly interrupted | slightly interrupted |
Cutting depth ap | 1 mm - 4.5 mm | 0.5 mm - 5 mm | 0.5 mm - 5 mm | 0.5 mm - 5 mm | 0.5 mm - 4 mm | 0.8 mm - 5 mm |
Grade | PV720 | HB7020 | HB7010-1 | HB7035-1 | HB7020 | HBT020 |
Feed f | 0.15 mm/rev. - 0.6 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.25 mm/rev. - 0.45 mm/rev. | 0.1 mm/rev. - 0.45 mm/rev. |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |