{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TNMG 160404 | |
Corner radius | 0.4 mm | |
Grade | SW05 | |
Tool material | Carbide | |
Main application | Ti | |
Cutting conditions | continuous | |
Chip breaker | MU | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.35 mm/rev. | |
Cutting speed vc main application | 50 m/min - 140 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 251582 SW05 | |
EAN / GTIN | 4960664629886 | |
Manufacturer number | TWH06285 |
This article |
Recommendations |
|
---|---|---|
TNMG 160404 SW05 |
||
Finishing/roughing assignment | Semi-roughing | Semi-roughing |
Tool material | Carbide | Carbide |
Cutting conditions | continuous | continuous |
Chip breaker | MU | VM |
Feed f | 0.1 mm/rev. - 0.35 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. |
Main application | Ti | M |
Cutting speed vc main application | 50 m/min - 140 m/min | 80 m/min - 260 m/min |