• The item cannot be ordered due to missing prices.

TNMG 160404, Grade: CA315

Article no.: 251582 CA315

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TNMG 160404
Corner radius 0.4 mm
Grade CA315
Tool material Carbide
Main application O
Cutting conditions slightly interrupted
Chip breaker KG
Cutting depth ap 0.5 mm - 3.6 mm
Feed f 0.15 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 150 m/min - 350 m/min
Coating coated
Number of changes/inserts 6
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251582 CA315
EAN / GTIN 4960664799725

Application Table

GG(G)
K
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart