{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TNMG 160408 | |
Corner radius | 0.8 mm | |
Grade | HB7130-2 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VS | |
Cutting depth ap | 0.3 mm - 2 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 80 m/min - 270 m/min | |
Coating | coated | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 251434 HB7130-2 | |
EAN / GTIN | 4067263290834 | |
Manufacturer number | 251434 HB7130-2 |
This article |
Recommendations |
|
---|---|---|
TNMG 160408, Grade: HB7130-2 |
||
Number of changes/inserts | 6 | 6 |
ISO code indexable insert | TNMG 160408 | TNMG 160408 |
Finishing/roughing assignment | Finishing | Finishing |
Tool material | Carbide | Carbide |
Chip breaker | VS | VS |
Main application | M | M |
Type of product | Indexable insert for turning | Indexable insert for turning |