• The item cannot be ordered due to missing prices.

TNMG 160408, Grade: HB7020

Article no.: 251434 HB7020

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TNMG 160408
Corner radius 0.8 mm
Grade HB7020
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker SS
Cutting depth ap 0.3 mm - 2 mm
Feed f 0.1 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 150 m/min - 400 m/min
Number of changes/inserts 6
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251434 HB7020
EAN / GTIN 4045197711052
Manufacturer number 251434 HB7020

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


TNMG 160408, Grade: HB7020

TNMG 160408, Grade: HB7020

Finishing/roughing assignment Finishing Finishing
Tool material Carbide Carbide
Cutting conditions slightly interrupted slightly interrupted
Grade HB7020 HB7020
Feed f 0.1 mm/rev. - 0.4 mm/rev. 0.15 mm/rev. - 0.35 mm/rev.
Main application P P
Cutting speed vc main application 150 m/min - 400 m/min 150 m/min - 400 m/min

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart