• The item cannot be ordered due to missing prices.

SNMX 120408 4 mm

Article no.: 251398 4

Select article variation and quantity

Radius (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SNMX 1204
    Grade HUT25
    Tool material Carbide
    Main application P
    Secondary application M
    Cutting conditions continuous
    Cutting depth ap 4 mm
    Feed f 0.1 mm/rev. - 0.2 mm/rev.
    Cutting speed vc main application 50 m/min - 120 m/min
    Cutting speed vc secondary application 30 m/min - 80 m/min
    Coating uncoated
    Number of changes/inserts 8
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 251398 4
    EAN / GTIN 4062406258313
    Manufacturer number 251398 4

    Application Table

    continuous
     
    wet maximum
     
    dry
     

    Description

    Suitable for:

    eco lever lock toolholder PSSN. For example lever lock toolholders No. 251112 and 251113.

    Note:

    The insert pocket must be modified when using indexable inserts with a radius≥ 3 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart