• The item cannot be ordered due to missing prices.

SNMM 120412 HB7140-1

Article no.: 251386 HB7140-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SNMM 120412
Corner radius 1.2 mm
Grade HB7140-1
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker VR
Cutting depth ap 2 mm - 12 mm
Feed f 0.4 mm/rev. - 1.2 mm/rev.
Cutting speed vc main application 40 m/min - 180 m/min
Number of changes/inserts 8
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251386 HB7140-1
EAN / GTIN 4045197928368
Manufacturer number 251386 HB7140-1

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart