• The item cannot be ordered due to missing prices.

Lever lock toolholder 20/12 mm

Article no.: 251114 20/12

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Norm: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 12 mm
Application type neutral
Norm Works standard
Through-coolant no
ISO code toolholder PSDNN 2020K12
suitable indexable insert SN.. 1204..
Functional width L4 neutral holders 10.3 mm
Overhang L1 neutral holders 28 mm
Overall length L neutral holders 125 mm
Shim 259031 20
Lever 259015 2
Lever screw 259018 2
Shim pins pack 259044 2
Shim punches pack 259047 2
Setting angle κ 45 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251114 20/12
EAN / GTIN 4062406063207
Manufacturer number 251114 20/12

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart