• The item cannot be ordered due to missing prices.

SNMA 120408 HB7210-1

Article no.: 251225 HB7210-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SNMG 120408
Corner radius 0.8 mm
Grade HB7210-1
Tool material Carbide
Main application K
Cutting conditions slightly interrupted
Cutting depth ap 0.4 mm - 6.5 mm
Feed f 0.3 mm/rev. - 0.7 mm/rev.
Cutting speed vc main application 100 m/min - 450 m/min
Coating TiCN
Number of changes/inserts 8
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251225 HB7210-1
EAN / GTIN 4062406059057
Manufacturer number 251225 HB7210-1

Application Table

GG(G)
K
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


SNMA 120408  HB7210-1

SNMA 120408 HB7210-1

Finishing/roughing assignment Semi-roughing Semi-roughing
Cutting conditions slightly interrupted slightly interrupted
Cutting depth ap 0.4 ;6.5 0.4 ;6.5
Grade HB7210-1 HB7210-1
Main application K K
Cutting speed vc main application 100 ;450 100 ;450
Type of product Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart