• The item cannot be ordered due to missing prices.

SNMG 120408 CA025P

Article no.: 251164 CA025P
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SNMG 120408
    Corner radius 0.8 mm
    Grade CA025P
    Tool material Carbide
    Main application P
    Cutting conditions slightly interrupted
    Chip breaker PQ
    Cutting depth ap 0.2 mm - 2.5 mm
    Feed f 0.13 mm/rev. - 0.4 mm/rev.
    Cutting speed vc main application 105 m/min - 435 m/min
    Coating CVD
    Number of changes/inserts 8
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 251164 CA025P
    EAN / GTIN 4960664864607
    Manufacturer number TMH00220

    Application Table

    continuous
     
    irregular
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart