• The item cannot be ordered due to missing prices.

Master Eco clamping toolholder short PDJNL 93°, for indexable inserts DN.., left-hand, Shank / insert size: 16/11mm

Article no.: 250625 16/11

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Eco
Shank size 16 mm
Insert size 11 mm
Application type left-hand
Standard Works standard
Through-coolant yes
ISO code toolholder PDJNR/L 1616X11
suitable indexable insert DN.. 1104..
Functional width L4 20 mm
Head length L1 35 mm
Overall length L 85 mm
Shim 259031 44
Lever 259015 16
Lever screw 259018 16
Spring 259046 5
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250625 16/11
EAN / GTIN 4062406728960
Manufacturer number 250625 16/11

Description

Version:

Highly efficient cooling directly on the cutter and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holders No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

From the same series "Master Eco" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart