This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Eco lever lock toolholder, short 25/11 mm

Article no.: 250604 25/11

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Eco
    Shank size 25 mm
    Insert size 11 mm
    Application type right-hand
    Through-coolant yes
    ISO code toolholder PDJNR/L 2525X11
    suitable indexable insert DN.. 1104..
    Functional width L4 32 mm
    Head length L1 33 mm
    Overall length L 104.5 mm
    Shim 259031 12
    Lever 259015 4
    Lever screw 259018 4
    Spring 259046 2
    Setting angle κ 93 degrees
    Application External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 250604 25/11
    EAN / GTIN 4045197650283
    Manufacturer number 250604 25/11

    Description

    Version:

    With internal coolant feed right to the cutting edge. Cooling by means of precision nozzles effectively and efficiently reduces the thermal loading, since the coolant stream is optimally directed between the chip and cutting edge. This results in higher productivity, longer tool life and increased process reliability.

    Version - image:

    Optimum cooling of the cutting edge with coolant.
    Positioning within the scale ensures precise coolant transfer.

    Note:

    Coolant transfer only possible in conjunction with GARANT eco system toolholders No. 319001319886 or for shank length < 125 mm plus No. 317900.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart