{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Eco | |
Shank size | 20 mm | |
Insert size | 15 mm | |
Application type | right-hand | |
Through-coolant | yes | |
ISO code toolholder | PDJNR/L 2020H15 | |
suitable indexable insert | DN.. 1506.. | |
Functional width L4 | 25 mm | |
Head length L1 | 41 mm | |
Overall length L | 100 mm | |
Shim | 259031 13 | |
Lever | 259015 5 | |
Lever screw | 259018 5 | |
Spring | 259046 1 | |
Setting angle κ | 93 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 250604 20/15 | |
Manufacturer number | 250604 20/15 |