• The item cannot be ordered due to missing prices.

CNMM 120408, Grade: HB7140-1

Article no.: 250452 HB7140-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMM 120408
Corner radius 0.8 mm
Grade HB7140-1
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker VR
Cutting depth ap 2 mm - 8 mm
Feed f 0.2 mm/rev. - 0.8 mm/rev.
Cutting speed vc main application 40 m/min - 180 m/min
Number of changes/inserts 4
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250452 HB7140-1
EAN / GTIN 4045197820396
Manufacturer number 250452 HB7140-1

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


CNMM 120408, Grade: HB7140-1

CNMM 120408, Grade: HB7140-1

Corner radius 0.8 mm 0.8 mm
Finishing/roughing assignment Roughing Roughing
Tool material Carbide Carbide
Cutting conditions slightly interrupted slightly interrupted
Chip breaker VR SR
Cutting speed vc main application 40 m/min - 180 m/min 100 m/min - 300 m/min
Type of product Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart